Skip Content
TAP 1/4-20 H3 3F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 H3 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5365807
  • Mfr. Model # 5365807
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.03 lbs

Technical Specs

  • Overall Length 2.5"
  • Number of Flutes 3
  • Item Tap
  • Thread Length 1.29
  • Shank Dia. 0.255"
  • List Number VTSPO5045
  • Tap Finish TiCN
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Number of Pieces 1
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list