Skip Content
TAP 1/4-20 H3 3F PLG SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 H3 3F PLG SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF282252
  • Mfr. Model # 282252
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.83 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Tap Style Spiral Flute
  • Thread Length 5/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number SFHD
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list