Skip Content
TAP 1/4-20 H3 2FL EXT PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-20 H3 2FL EXT PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF918936
  • Mfr. Model # 918936
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.71 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 6"
  • Thread Length 1"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number SPGPX
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list