Skip Content
TAP 1/4-18NPT PTTI 4FL INT PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/4-18NPT PTTI 4FL INT PIPE

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385760
  • Mfr. Model # 385760
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.19 lbs

Technical Specs

  • Number of Flutes 4
  • Item Pipe Tap
  • Overall Length 2-7/16"
  • Tap Style Pipe
  • Thread Length 1-1/16"
  • List Number PTTI
  • Shank Dia. 0.563"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type NPT
  • Tap Dimension Type Pipe
  • Standards USCTI Table 311
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-18
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list