Skip Content
TAP 1-3/8-12NF HTH4 6FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1-3/8-12NF HTH4 6FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF308705
  • Mfr. Model # 308705
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 690.0 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 6
  • Overall Length 6-1/16"
  • Tap Style Straight Flute (Hand)
  • Thread Length 3"
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 1.108"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Thread Size 1-3/8"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list