TAP SPIRAL PT,HSS,TICN,1/2-13 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP SPIRAL PT,HSS,TICN,1/2-13 UNC

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330164
  • Mfr. Model # 330164
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.5 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Overall Length 3-3/8"
  • Thread Length 1.65"
  • Tap Style Spiral Point
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • List Number SPGP-TC
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list