Skip Content
TAP 1/2-20NF H3 3F PLG RL PT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-20NF H3 3F PLG RL PT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330125
  • Mfr. Model # 330125
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.5 lbs

Technical Specs

  • Finish Steam Oxide
  • Material HSS
  • Item Tap
  • Pitch Diameter Limits H3
  • Size 1/2"
  • Number of Flutes 3
  • Pitch 20
  • Thread Type UNF
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • List Number SPGP-SO
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Thread Length 1.65"
  • Overall Length 3.375"
  • Standards USCTI Table 302A
  • Shank Dia. 0.5"
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List