Skip Content
TAP 1/2-20NF H3 3F BTM SPRL FLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-20NF H3 3F BTM SPRL FLT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF368097
  • Mfr. Model # 368097
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.471 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Finish Bright
  • Size 1/2"
  • Material HSS
  • Overall Length 3-3/8"
  • Pitch Diameter Limits H3
  • Tap Style Spiral Flute
  • Thread Type UNF
  • Pitch 20
  • Thread Length 1.66
  • Thread Direction Right Hand
  • Shank Dia. 0.5"
  • List Number SFGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List