Skip Content
TAP 1/2-20 UNF DIN HSSE 3FL SS HL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-20 UNF DIN HSSE 3FL SS HL

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96023
  • Mfr. Model # C96023
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.03 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Overall Length 4.3307"
  • Thread Length 0.999"
  • Tap Style Spiral Point
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • List Number PER-960SP
  • Tap Material High Speed Steel
  • Tap Finish Hard Lube
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Standards DIN/ASME
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list