Skip Content
TAP 1/2-14NPT PTT 4FL PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-14NPT PTT 4FL PIPE

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385455
  • Mfr. Model # 385455
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.2 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Tap Style Pipe
  • Thread Length 1-3/8"
  • Overall Length 3-1/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.6875"
  • List Number PTT
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Standards USCTI Table 311
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-14
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list