TAP PIPE,HSS,TICN,1/2-14 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE,HSS,TICN,1/2-14 NPTF

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385847
  • Mfr. Model # 385847
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.46 lbs

Technical Specs

  • Number of Flutes 4
  • Item Pipe Tap
  • Overall Length 3-1/8"
  • Tap Style Pipe
  • Thread Direction Right Hand
  • Thread Length 1-3/8"
  • List Number PTTI
  • Shank Dia. 0.688"
  • Tap Chamfer Taper
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Standards USCTI Table 311
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list