Skip Content
TAP 1/2-13NC HTH3 4FL BTM HAND -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-13NC HTH3 4FL BTM HAND -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF306317
  • Mfr. Model # 306317
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 763.5 lbs

Technical Specs

  • Item Hand Tap
  • Overall Length 3-3/8"
  • Number of Flutes 4
  • Thread Length 1-21/32"
  • Shank Dia. 0.367"
  • Thread Direction Right Hand
  • Tap Style Straight Flute Hand Tap
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List