Skip Content
TAP 1/2-13NC H3 3F PLG RL PT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-13NC H3 3F PLG RL PT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330123
  • Mfr. Model # 330123
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.5 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • List Number SPGP-SO
  • Tap Chamfer Plug
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Thread Length 1.65"
  • Overall Length 3.375"
  • Standards USCTI Table 302A
  • Shank Dia. 0.5"
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list