Skip Content
TAP 1/2-13NC H3 3F BTM SPRL FLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-13NC H3 3F BTM SPRL FLT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF368071
  • Mfr. Model # 368071
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.313 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Thread Length 1.66
  • Thread Direction Right Hand
  • Shank Dia. 0.5"
  • Tap Style Spiral Flute
  • List Number SFGP
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list