Skip Content
TAP 1/2-13 HS G H5 3F PL TN3712AR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-13 HS G H5 3F PL TN3712AR

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF285801
  • Mfr. Model # 285801
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.333 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Thread Length 15/16"
  • List Number SPAR
  • Shank Dia. 0.367"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list