Skip Content
TAP 1/2-13 HS G H5 3F PL SPPT CNCHD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-13 HS G H5 3F PL SPPT CNCHD

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF282850
  • Mfr. Model # 282850
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.111 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Tap Style Spiral Point
  • Thread Length 15/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number SPHD
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list