Skip Content
TAP 1/2-13 H5 3FL BOT SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/2-13 H5 3FL BOT SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330494
  • Mfr. Model # 330494
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 763.5 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Tap Style Spiral Flute
  • Thread Length 0.9300
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • List Number SFS
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List