Skip Content
TAP 1/16-27NPT PTT 4FL PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1/16-27NPT PTT 4FL PIPE

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385307
  • Mfr. Model # 385307
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.598 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Tap Style Pipe
  • Overall Length 2-1/8"
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.3125"
  • List Number PTT
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type NPT
  • Tap Dimension Type Pipe
  • Standards USCTI Table 311
  • Tap Thread Size 1/16"-27
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list