TAP HP ,HSS,STEAM OXIDE,1-12 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HP ,HSS,STEAM OXIDE,1-12 UNF

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC86233
  • Mfr. Model # C86233
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 478.8 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Thread Length 1.38"
  • Overall Length 6.2992"
  • Thread Direction Right Hand
  • Tap Style Spiral Point
  • Shank Dia. 0.8"
  • List Number PER-8621SP
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards DIN/ASME
  • Tap Thread Size 1"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list