Skip Content
TAP 1-1/8-12NF HTH4 4FL BTM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1-1/8-12NF HTH4 4FL BTM HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF308473
  • Mfr. Model # 308473
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 397.6 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 5-7/16"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 2-9/16"
  • Shank Dia. 0.896"
  • List Number HTGP
  • Thread Direction Right Hand
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Tap Dimension Type Inch
  • Standards USCTI 302A
  • Tap Thread Size 1-1/8"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list