Skip Content
TAP 1-1/4-7NC HTH4 4FL BTM HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1-1/4-7NC HTH4 4FL BTM HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF308564
  • Mfr. Model # 308564
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 526.1 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 5-3/4"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 2-9/16"
  • Thread Direction Right Hand
  • Shank Dia. 1.021"
  • List Number HTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 1-1/8"-7
  • Number of Pieces 1
  • Pitch Diameter Limit H4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List