Skip Content
TAP 1 1/4-11.5 HS NPTF 5F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1 1/4-11.5 HS NPTF 5F

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385562
  • Mfr. Model # 385562
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 616.0 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 5
  • Overall Length 4"
  • Tap Style Taper Pipe
  • Thread Length 1-3/4"
  • List Number PTT
  • Shank Dia. 1.3125"
  • Thread Direction Right Hand
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Standards USCTI Table 311
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List