Skip Content
TAP 1-1/2-6NC HTH4 4FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 1-1/2-6NC HTH4 4FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF308788
  • Mfr. Model # 308788
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 811.0 lbs

Technical Specs

  • Number of Flutes 4
  • Item Hand Tap
  • Overall Length 6-3/8"
  • Tap Style Straight Flute (Hand)
  • Thread Length 3"
  • Thread Direction Right Hand
  • Shank Dia. 1.233"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Chamfer Taper
  • Tap Dimension Type Inch
  • Standards USCTI Table 302A
  • Tap Thread Size 1-3/8"-6
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list