TAP 1-1/2-12 H5 4F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 1-1/2-12 H5 4F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5366453
  • Mfr. Model # 5366453
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.81 lbs

Technical Specs

  • Number of Flutes 4
  • Item Tap
  • Overall Length 6.38"
  • Thread Length 2"
  • List Number VTSPO5122
  • Shank Dia. 1.233"
  • Pitch Diameter Limit H4
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Style Spiral Point
  • Standards ANSI
  • Tap Thread Size 1-1/2"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Direction Right or Left Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list