Skip Content
TAP,0-80,2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,0-80,2 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWH0
  • Mfr. Model # 5TWH0
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Spiral Point Tap
  • Standards ANSI
  • Tap Style Spiral Point
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Thread Type UNF
  • Tap Thread Size #0-80
  • Tap Grouping Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 1-5/8"
  • Thread Length 5/16"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list