Skip Content
TANKER TOURNIQUET MAGNETIC MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TANKER TOURNIQUET MAGNETIC MODEL

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2000
  • Mfr. Model # 2000
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Tank Tourniquet
  • Material Chemical Resistant
  • Size 36" L x 22" W x 6" H
  • Includes Pressure Pump, (8) Magnets, Stainless Steel Backing Plate
  • Used For Temporarily Sealing Tanker Trucks
  • Max. Hole Size 3-1/2" x 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list