Skip Content
TANK,WATER,FIBERGLASS WOUND,40 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK,WATER,FIBERGLASS WOUND,40 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PFV3
  • Mfr. Model # 5PFV3
  • UNSPSC # 24111810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Dia. (In.) 16
  • Height (In.) 61
  • Item Fibrewound Contact Water Tank
  • Inlet/Outlet NPT (In.) 1-1/4 Tee Socket
  • Max. Temp. (F) 120
  • Max. Working Pressure (PSI) 125
  • Tank (Gal.) 40
  • Tank Style Vertical
  • Agency Compliance WQA Classified to ANSI/NSF 61 Drinking Water
  • Construction Material Fiberglass-Wound
  • Inlet Distance (In.) 2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list