Skip Content
TANK,WASHER/SOAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK,WASHER/SOAK

HANDI-KLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3Z746
  • Mfr. Model # 3Z746
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Includes -
  • For Use With -
  • Drum Capacity (Gal.) -
  • Item Washer/Soak Tank
  • Overall Height (In.) 38-1/2
  • Nominal Tank Depth (In.) 16
  • Overall Length (In.) 36
  • Overall Width (In.) 22
  • Temp. Range (F) -
  • Type -
  • Output Watts -
  • Construction -
  • Tank Capacity 15 gal.
  • Pump Size -
  • Voltage -
  • Heater Type -
  • Resists -
  • Output Frequency (Hertz) -
  • Standards -
  • Tank Width (In.) 15-1/2
  • Filtration -
  • Work Light -
  • Tank Length (In.) 29-1/2
  • Tank Height (In.) 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list