WASH TANK W/ BASKET, 3.5 GAL, SELF-CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASH TANK W/ BASKET, 3.5 GAL, SELF-CLOSE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT27713
  • Mfr. Model # 27713
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Product Details

Wash Tank with Basket for small parts cleaning, 3.5 gal, self-close cover w/fusible link, Steel, Red

Technical Specs

  • Height 13-3/4"
  • Finish Powder Coated
  • Includes Parts Basket
  • Item Wash Tank Can
  • Outside Dia. 13-3/4"
  • Standards FM, UL
  • Can Color Red
  • Can Capacity 3-1/2 gal.
  • Can Material Steel
  • Safety Can Mounting Style Benchtop
  • Cleaning Tank Type Wash Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list