Skip Content
TANK VERT 60 GAL ASME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK VERT 60 GAL ASME

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z364
  • Mfr. Model # SDR5Z364
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2792
  • Shipping Weight 205.0 lbs

Product Details

ASME U and UM Code air tank meets city and provincial requirements for most commercial and industrial installations. Unit is built and tested to meet rigid standards adopted by the ASME. Designed to accept new/replacement compressor and motor assemblies

Technical Specs

  • Baseplate for NEMA Frame 56, 56H, 56HZ, 145T, 184T
  • Capacity (US Gal.) 60
  • Dimension A (In.) 29.0
  • Dia. (In.) 20
  • Dimension B (In.) 9.3
  • Dimension C (In.) 2.3
  • Dimension E (In.) 0.6
  • Dimension D (In.) 2.8
  • Dimension F (In.) 24.0
  • Dimension H (In.) 4.0
  • Dimension L (In.) 4.00
  • Height (In.) 52.20
  • Material Steel
  • Shell (In.) 35.8
  • Max. Recommended Pump Sz. (HP) 5/2
  • Item Air Tank
  • Tank Type Vertical
  • NPT (In.) O 3/4
  • Type Stationary
  • NPT (In.) N 3/8
  • NPT (In.) R 2
  • NPT (In.) S 2
  • NPT (In.) P 3/4
  • Working Pressure (PSI) 200
  • Standards ASME U and UM Code

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list