Skip Content
TANK VALVE 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK VALVE 1/8 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLTV12
  • Mfr. Model # TV12
  • UNSPSC # 40151802
  • CATALOGUE PAGE # 2828
  • Shipping Weight 0.03 lbs

Technical Specs

  • Includes Vinyl Cap
  • Application Air
  • Item Tank Fill Valve
  • Base Dia. (In.) 3/16
  • Material Brass
  • Package Quantity 1
  • Function Filler Valve
  • Fitting NPT
  • NPT Inlet (In.) 1/8"
  • NPT 1/8"
  • Height (In.) 1.5
  • Housing BRASS
  • Inlet (In.) 1/8 (M)NPT
  • Length (In.) 1.5
  • Max. Temp. (F) 225
  • Max. Working Pressure (PSI) 200
  • Temp. Range -40 - 225
  • Connection 1/8" NPT
  • Width (In.) 1/2
  • Max. Pressure (PSI) 150
  • NPT (In.) 1/8
  • Unit Type Tank Fill Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list