Skip Content
TANK TO BOWL SET,STEEL,UNIVERSAL FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK TO BOWL SET,STEEL,UNIVERSAL FI

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14U359
  • Mfr. Model # 14U359
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes (2) 5/16 x 3" Bolts, (4) Rubber Washers, (4) Metal Washers, (2) Wing Nuts, (2) Open End Nuts
  • Item Tank to Bowl Set
  • For Use With Universal Fit
  • Material Steel
  • Sub-Category Hardware and Gaskets
  • Fits Brand Universal Fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list