Skip Content
TANK PT 2.8 GAL W/2100 GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TANK PT 2.8 GAL W/2100 GUN

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS98C357
  • Mfr. Model # 98C357
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Conventional Spray Gun
  • Includes Pressure Tank, 25 ft. Fluid Hose, 25 ft. Air Hose, 15 ft. Air Compressor Hose
  • Fluid Delivery Type Pressure
  • Nozzle Size 0.046"/1.2 mm
  • Paint Viscosity Optimum Range Low to Medium
  • Cup Capacity 2.8 gal.
  • Pattern Size 12"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list