Skip Content
TANK MUD 150GAL BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK MUD 150GAL BLA

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4245-00BLA
  • Mfr. Model # 4245-00BLA
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Capacity 150 gal.
  • Includes Drain Plug
  • Colour Black
  • Outside Width 39"
  • Outside Length 58"
  • Material High-Density Structural Resin
  • Item Structural Foam Stock Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list