Skip Content
TANK MIXER,GEAR DRIVE,3/4 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK MIXER,GEAR DRIVE,3/4 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V141
  • Mfr. Model # 32V141
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • For Use With Open Top Tank
  • Item Tank Mixer
  • HP 3/4
  • Shaft Length (In.) 60
  • Shaft Dia. (In.) 3/4
  • Type Gear Drive
  • Max. RPM 350
  • Motor 115 to 230V 1-Phase
  • Mounting Brackets Open Top Tank
  • Shaft Material 316 Stainless Steel
  • Motor Type TEFC Electric
  • Propeller 3 Blade Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list