TANK MIXER,GEAR DRIVE,1/3 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TANK MIXER,GEAR DRIVE,1/3 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V139
  • Mfr. Model # 32V139
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • HP 1/3
  • Item Tank Mixer
  • Shaft Dia. (In.) 3/4
  • For Use With Open Top Tank
  • Shaft Length (In.) 48
  • Type Gear Drive
  • Max. RPM 350
  • Motor 115 to 230V 1-Phase
  • Motor Type TEFC Electric
  • Mounting Brackets Open Top Tank
  • Shaft Material 316 Stainless Steel
  • Propeller 3 Blade Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list