Skip Content
TANK-FOOT TREADLE DIP 8 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK-FOOT TREADLE DIP 8 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT27110
  • Mfr. Model # 27110
  • UNSPSC # 24111813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Finish Powder Coated
  • Height 16"
  • Item Rinse Tank
  • Length 24"
  • Width 8-3/4"
  • Overall Height 32-3/4"
  • Standards FM
  • Can Capacity 11 gal.
  • Can Color Red
  • Can Material Galvanized Steel
  • Cleaning Tank Type Rinse Tank
  • Safety Can Mounting Style Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list