TANK FITTING PACKAGE, MALE, SIZE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TANK FITTING PACKAGE, MALE, SIZE 1

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YFC1
  • Mfr. Model # 4YFC1
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application -
  • Drop Pipe Size (In.) -
  • Item Tank Fitting Package
  • Includes Tee, Switch, Nipple, Gauge, Drain Valve and Relief Valve
  • Max. Temp. (F) -
  • Length (In.) 10
  • Size (In.) 1
  • Type Male
  • Body Material Low Lead
  • Suction Port Size (In.) -
  • Tank Port Size -
  • Max. Pressure (PSI) -
  • Cable Hole (In.) -
  • Casing -
  • Pressure Range -
  • Vent Tapping (In.) -
  • Gasket Type -
  • Tap Size (In.) 1/4 & 1/2
  • Gauze -
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • Tank Capacity (Gal.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list