Skip Content
TANK COOLANT MCT5P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK COOLANT MCT5P

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP560040
  • Mfr. Model # 560040
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1857
  • Shipping Weight 5.15 lbs

Product Details

Coolant pump tank includes 5 gal. polyethylene tank, metal chip collector basket, baffle, 6 ft. hose, flex nozzle & brass control valve. Pump is not included. All adapters & fittings included to use with various small submersible pumps.

Technical Specs

  • Height (In.) 8
  • Item 60
  • Length (In.) 11
  • Width (In.) 15-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list