Skip Content
TANK BEAD SEATER,5 GAL. CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TANK BEAD SEATER,5 GAL. CAP

TSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33K114
  • Mfr. Model # 33K114
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.55 lbs

Technical Specs

  • For Use With Tires
  • Application Tire Seat Beading
  • Item Tank Bead Seater
  • Number of Pieces 1
  • Length 22"
  • Material Steel
  • Type Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list