Skip Content
TANK AIR HOD DOG 3 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TANK AIR HOD DOG 3 GAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1Z782
  • Mfr. Model # 1Z782
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Non-code air tank. 3 gallon hotdog tank is a small, compact unit for benchtop use which can be easily transported. Formed one piece steel strap feet. 1/4 inch and 1/2 inch NPT ports. Note: Does not have ASME certification. Before ordering, check local and provincial code requirements.

Technical Specs

  • Length (In.) 25-1/4
  • Height (In.) 8-3/4
  • Tank Dia. (In.) 6
  • Tank (Gal.) 3
  • Tank Type Hotdog
  • Width (In.) 8-1/4
  • Steel Tank (Gauge) 13
  • HP 1
  • Finish Green Metallic
  • Item Non Coded Air Tank
  • Material Steel
  • Ports 1/4 and 1/2" NPT
  • Working Pressure (PSI) 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list