Skip Content
TANK 275GA CLOSED TOP VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK 275GA CLOSED TOP VERTICAL

SNYDER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XVT3
  • Mfr. Model # 6XVT3
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Connection (In.) 2
  • Dia. (In.) 47
  • Features Tank-In-A-Tank System Providing 120% Containment And Level Indicator
  • Fitting Type Polyproylene
  • Includes Level Guage
  • Height (In.) 60-1/8
  • Max. Temp. (F) 100
  • Item Storage Tank
  • Max. Working Pressure (PSI) Atmospheric
  • Tank (Gal.) 275
  • Type Closed Top
  • Wall Thickness (In.) 1/4 nominal
  • Agency Compliance CFR 40-279.22
  • Tank Style Vertical Double Wall
  • Construction Material High Density Polyethylene
  • Tank (L) 1041
  • Fill Opening Dia. (In.) 12
  • Tank Bottom Dia. (In.) 43

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list