Skip Content
TANK 2.8 GAL W/TROPHY HVLP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TANK 2.8 GAL W/TROPHY HVLP

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS98-3156
  • Mfr. Model # 98-3156
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Includes Pressure Tank, Trophy(TM) HVLP Spray Gun, 25 ft. Air Hose, Fluid Hose
  • Max. Flow 30 oz./min.
  • Number of Settings 2
  • Nozzle Size 0.055"
  • Tank Capacity 2.8 gal.
  • Max. Pressure 80 PSI
  • Hose Length 25 ft.
  • Paint Viscosity Optimum Range 20 - 70 cP
  • Paint Type Industrial
  • Pattern Size 10" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list