TANK 2.8 GAL W/COMPACT HVLP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TANK 2.8 GAL W/COMPACT HVLP

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS98-3144
  • Mfr. Model # 98-3144
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Max. Flow 30 oz./min.
  • Includes Pressure Tank, Compact HVLP Spray Gun, Air Hose, Fluid Hose
  • Paint Viscosity Optimum Range 20 - 70 cP
  • Number of Settings 2
  • Nozzle Size 0.055"
  • Hose Length 25 ft.
  • Max. Pressure 80 PSI
  • Tank Capacity 2.8 gal.
  • Paint Type Industrial
  • Pattern Size 10" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list