Skip Content
TANK 100GA RECT CLOSED TOP STORAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TANK 100GA RECT CLOSED TOP STORAGE

SNYDER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZRH1
  • Mfr. Model # 2ZRH1
  • UNSPSC # 24111803
  • CATALOGUE PAGE # 1862
  • Shipping Weight 58.0 lbs

Technical Specs

  • Features Molded-in Gallon/Liter Indicators
  • Dia. (In.) 30
  • Item Storage Tank
  • Height (In.) 31
  • Length (In.) 38
  • Max. Temp. (F) 130
  • Max. Working Pressure (PSI) Atmospheric
  • Tank (Gal.) 100
  • Type Closed Top
  • Wall Thickness (In.) 1/4
  • Width (In.) 30
  • Tank Style Pest Control Operator Tanks
  • Agency Compliance NSF and FDA
  • Construction Material High Density Linear Polyethylene
  • Tank (L) 379
  • Fill Opening Dia. (In.) 10
  • Graduations (Gal.) 10
  • Graduations (L.) 38

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list