Skip Content
TAMPR EVDNT,SEAL,1IN.X4IN,RED/WHT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPR EVDNT,SEAL,1IN.X4IN,RED/WHT,P

NOVAVISION INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G850
  • Mfr. Model # 16G850
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red/White
  • Item Tamper-Evident Tape
  • Length 4"
  • Material Polystyrene
  • Width 1"
  • Adhesive Permanent Acrylic
  • Shape Roll
  • Tensile Strength 3700 psi
  • Thickness 3 mil
  • Standards ROHS Compliant
  • Adhesion Strength Typical - 800 Grams
  • Performance Temp. -60 Degrees to 240 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List