Skip Content
TAMPER SCREW,ROUND,#8,1 1/4 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAMPER SCREW,ROUND,#8,1 1/4 L,PK50

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA41
  • Mfr. Model # 5JA41
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application -
  • Length 1-1/4"
  • Item Tamper Resistant Screw
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Package Quantity 50
  • Size #8
  • Drive Type One-Way
  • Head Angle (Deg.) -
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Driver Size #8
  • Head Dia. 0.287-0.309"
  • Head Type Round
  • Head Height 0.107-0.120"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list