TAMPER SCREW,ROUND,#6,3/4 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAMPER SCREW,ROUND,#6,3/4 L,PK 100

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JA35
  • Mfr. Model # 5JA35
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application -
  • Item Tamper Resistant Screw
  • Finish Plain
  • Length 3/4"
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Size #6
  • Drive Type One-Way
  • Head Angle (Deg.) -
  • Driver Size #6
  • Head Type Round
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Head Height 0.091-0.103"
  • Head Dia. 0.240-0.260"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list