Skip Content
TAMPER SCREW,FLAT,#12,1 1/2 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER SCREW,FLAT,#12,1 1/2 L,PK25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KY26
  • Mfr. Model # 5KY26
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application -
  • Finish Plain
  • Item Tamper Resistant Screw
  • Package Quantity 25
  • Material 18-8 Stainless Steel
  • Length 1-1/2"
  • Size #12
  • Drive Type Spanner
  • Driver Size #12
  • Head Type Flat
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Head Angle (Deg.) 82
  • Head Dia. 0.389-0.438"
  • Head Height 0.132"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list