Skip Content
TAMPER SCREW,FLAT,#10,1 IN L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAMPER SCREW,FLAT,#10,1 IN L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KY36
  • Mfr. Model # 5KY36
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application -
  • Finish Plain
  • Length 1"
  • Item Tamper Resistant Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 25
  • Size #10
  • Drive Type Pin-In Hex
  • Driver Size 5/32"
  • Head Angle (Deg.) 82
  • Meets/Exceeds ANSI/ASME B18.6.4
  • Head Type Flat
  • Head Dia. 0.359-0.411"
  • Head Height 0.127"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list